Learn More
Thermo Scientific™ Nalgene™ Storage Racks for Microplates, 4x4
Securely store and transport samples in microplate, deep-well plates and cryobank racks using these horizontal storage racks.
£495.00
Specifications
Product Type | Microplate Rack |
---|---|
Color | Silver |
Material | Aluminum |
Shape | Rectangular |
Width (Metric) | 13.9 cm |
Description
Transport samples in microplate, deep-well plates and cryobank racks using Thermo Scientific™ Nalgene™ Storage Racks for Microplates. These sturdy racks provide a secure, convenient storage system and are ideal for genome library storage, DNA and RNA libraries, storage of compounds for high throughput screening and short- or long-term storage of compounds or microbes.
- Racks fit 1.0mL cryobank cryogenic storage vials
- Horizontal design fits most refrigerators and freezers
- Retainer clip on each compartment holds plates securely in place
- Handles on tops and sides for easy transport
- Label holder for easy identification of contents of rack
Warranty:
90 days
Specifications
Microplate Rack | |
Aluminum | |
13.9 cm | |
21.6 cm |
Silver | |
Rectangular | |
5.5 in. | |
8.5 in. |
Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.