missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Storm Water Samplers and Mounting Kit
GREENER_CHOICE

A convenient and affordable device for collecting quarterly first flush storm water grab samples in compliance with EPA sampling requirements.

Brand:  Thermo Scientific™ 1100-1000

188.07 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11349754

  • £202.00 / Pack of 4
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Nalgene™ Storm Water Sampler is a convenient and affordable device for collecting quarterly storm water grab samples in compliance with EPA sampling requirements. No more standing in the rain waiting for water to flow or missed sampling events. The Storm Water Sampler can collect a full one liter grab sample of first flush storm water runoff through a storm water ditch, stream or storm grate outfall. Simply position the sampler in its protective mounting tube prior to a rain event, and leave it in place until after the storm.

Features:
  • Leakproof† when polypropylene closure is applied
  • Disposable sampling device is intended for one-time use
  • Ideal for collecting samples for inorganic analyses

Includes:

EPDM gasket, polypropylene ball valve and closure

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Water Sampler
Storm Water Sampler 1L HDPE
33.8 oz.
63 mm
1/Pk., 4/Cs.
HDPE
Polypropylene
1 L
Meets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Storm Water Samplers and Mounting Kit > HDPE bottle

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.