missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Straight-Sided Wide-Mouth Polycarbonate Jars with Closure
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
41.95 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Description
Collect and store pastes, solids, specimens and lab supplies with window-clear Thermo Scientific™ Nalgene™ Straight-side Wide-Mouth Jars. A wide temperature range (−135°C to +135°C) makes these jars an excellent choice for cold room and refrigerated use all the way to the autoclave. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. These high impact-resistant jars are extremely versatile. Not liquid leakproof.
- Excellent for cold room and refrigerated use — easy to see contents
- Wide-mouth and straight sides provide full-access and complete sample retrieval ease
- 15, 30 and 60mL jars have natural polypropylene closures
- 125mL to 1L jars have white polypropylene closures with recessed tops for stacking
- 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700
- Not liquid leakproof; not recommended for liquid transport
- Autoclavable/Transparent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.6 in. |
Diameter (English) Inner Neck | 2.5 in. |
Diameter (Metric) Inner Neck | 64 mm |
For Use With (Application) | Storage |
Includes | Cover |
Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'