missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
GREENER_CHOICE

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.

Brand:  Thermo Scientific™ 74018-00

247.47 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10182361

  • £883.00 / Pack of 350
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Surface Protector
18 in.
20 in.
Mat
350
1050 mL/m2
46 cm
51 cm
350
Versi-Dry Super Absorbant Mat 18 in. x 20 in.; 350 mats/case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.