Learn More
Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Brand: Thermo Scientific™ 74240-00
104.92 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 54
Additional Details : Weight : 4.31000kg
Description
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Sheets lie flat and are skid resistant
- Low-pile flat surface provides stability for glassware that is likely to tip
- Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
- Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
Specifications
Surface Protector | |
18 in. | |
40 in. | |
Long Mat | |
50 |
1050 mL/m2 | |
46 cm | |
102 cm | |
50 | |
Versi-Dry Super Absorbant 18 in. x 40 in.; 50 mats/case |