missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
GREENER_CHOICE

Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.

Brand:  Thermo Scientific™ 74218-00

149.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10325861

  • £289.00 / Pack of 100
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.

  • Cushioned surface minimizes breakage of glass labware when dropped or tipped over
  • Sheets lie flat and are skid resistant
  • Low-pile flat surface provides stability for glassware that is likely to tip
  • Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
  • Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Surface Protector
18 in.
20 in.
Mat
100
1050 mL/m2
46 cm
51 cm
100
Versi-Dry Super Absorbant Mat 18 in. x 20 in.; 100 mats/case
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers