Learn More
Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Brand: Thermo Scientific™ 74043-00
254.66 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 54
Additional Details : Weight : 15.41000kg
Description
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Sheets lie flat and are skid resistant
- Low-pile flat surface provides stability for glassware that is likely to tip
- Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
- Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
Specifications
Surface Protector | |
20 in. | |
43 in. | |
Table Mat | |
25 |
1050 mL/m2 | |
51 cm | |
110 cm | |
150 | |
Versi-Dry Super Absorbant Mat 20 in. x 43 in.; 150 mats/case |