Learn More
Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors
Absorb spills and cushion breakable items with long-lasting, waterproof, skid-resistant and chemical-resistant surface protectors.
Brand: Thermo Scientific™ 74050-00
236.00 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 54
Additional Details : Weight : 9.52540kg
Description
Absorb spills and cushion breakable items with Thermo Scientific™ Nalgene™ Super Versi-Dry™ Surface Protectors. They are long-lasting, waterproof, skid-resistant and chemical-resistant. The cloth-like top layer will not fall apart even when wet.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Sheets lie flat and are skid resistant
- Low-pile flat surface provides stability for glassware that is likely to tip
- Polyethylene backing resists harsh chemicals and protects benchtop from spills and corrosion
- Super Versi-Dry quickly absorbs up to 1050mL/m2 to quickly absorb spills with thousands of Thermo Scientific Thirsty Cells
Specifications
Surface Protector | |
100 ft. | |
20 in. | |
Roll | |
1 Roll |
1050 mL/m2 | |
30 m | |
51 cm | |
4 Rolls | |
Versi-Dry Super Absorbant Roll 20 in. x 100 ft.; 4 rolls x 100 ft. |