missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars
GREENER_CHOICE

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

Brand:  Thermo Scientific™ DS6630-0250

51.50 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10110601

  • £102.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:

  • Legs can be compressed to fit through 1.5 inch (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Suspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 54 (dia.) x 28mm
250mL beaker
28mm
54 mm
1 Ea.
2.125 in.
1.125 in.
PTFE
PTFE
Stir Bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.