missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars
GREENER_CHOICE

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

Brand:  Thermo Scientific™ DS6630-4000

 View more versions of this product

Product Code. 10494111

  • £136.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:

  • Legs can be compressed to fit through 1.5 inch (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Suspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 155 (dia.) x 31mm
4000mL beaker
31mm
155 mm
2/Cs.; 1/Pk.
6.125 in.
1.25 in.
PTFE
PTFE
Magnetic Stir Bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers