missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™
GREENER_CHOICE

Effectively perform organic solvent and concentrated oxidizing agent work with these flasks, which are unbreakable and resist virtually all chemicals.

Brand:  Thermo Scientific™ 4106-0125

60.79 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10152491

  • £84.25 / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Effectively perform organic solvent and concentrated oxidizing agent work with Thermo Scientific™ Nalgene™ Erlenmeyer Flasks made with Teflon™ fluoropolymer and Closure made with Tefzel™, which are unbreakable, autoclavable, nearly transparent and resist virtually all chemicals. Combine the excellent chemical resistance of FEP with the convenience of a screw closure. These flasks can be a valuble element of lab safety programs.

  • For trace metal work, chemically sterilize or boil in concentrated nitric acid
  • Withstand temperatures from -270° to +205°C (-454° to +401°F); closure, from -100° to +150°C (-148° to +302°F) for a wide range of demanding applications
  • Screw closure prevents spills and contamination
  • Autoclavable/Teflon FEP
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 oz.
125 mL
4
Autoclavable
Yes
Non-sterile
Screw
Flask Erlenmeyer Screw Closure FEP 125mL
FEP
1
Reusable
Narrow
Plain
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Warning: Completely disengage threads or remove closure before autoclaving