Learn More
Thermo Scientific™ Nalgene™ Three-way Stopcock
Experience in-house fluid transfer system flexibility with this three-way stopcock, arranged in a T-shape to simply any two — or all three — arms of the stopcock with ease.
£107.00 - £301.86
Specifications
Type | Stopcock |
---|---|
Material | Polypropylene |
Plug Material | Polypropylene |
Outlet Port | Tubulated |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
11389554
|
Thermo Scientific™
6470-0002 |
2 mm |
£224.00
Pack of 4 |
In Stock
Log in to see stock. |
|||||
10792732
|
Thermo Scientific™
6470-0004 |
4 mm |
£107.00
Each |
In Stock
Log in to see stock. |
|||||
11399554
|
Thermo Scientific™
6470-0004 |
4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Experience in-house fluid transfer system flexibility with a Thermo Scientific™ Nalgene™ Three-way Stopcock, arranged in a T-shape to connect any two — or all three — arms of the stopcock with ease.
- Tubulated outlets are arranged in a T shape and accepts 1/4 in. through 7/16 in. tubing
- Polypropylene, with non-seizing, leakproof† Teflon™ TFE plug
- Autoclavable
Specifications
Stopcock | |
Polypropylene | |
Polypropylene | |
Tubulated |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.