Learn More
Thermo Scientific™ Nalgene™ Torque Wrenches
Description
Assure accurate torque readings when applying closures with Thermo Scientific™ Nalgene™ Torque Wrench Fittings. Proper torquing of Nalgene closures is critical to leakproof† sealing.
These wrenches can be used to confirm capping machine settings, on-line inspection and to check torques. Must be used with Nalgene torque wrench fittings.
Ordering Information:
Order fittings that match closure resin.
Compatible with:
Thermo Scientific Nalgene Torque Wrench Fittings (Series 2195)
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Specifications
| Product Type | Torque Wrench |
| Drive Size | 3/8 in. |
| For Use With (Equipment) | Nalgene Torque Wrench Fittings (Series 2195) |
| No. per Pack | 1 Ea. |
| Torque | 0 to 250 lb. |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.