Learn More
Thermo Scientific™ Nalgene™ Tubing Y-Type Connectors
Maximize liquid flow with non-tapered hose barbed Y-Type Connectors, molded of polypropylene resin, free of animal derived components.
Brand: Thermo Scientific™ 6152-0250
50.82 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 55
Additional Details : Weight : 0.01980kg
Description
Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing Y-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.
- Polypropylene construction
- Autoclavable
Specifications
Tubing Connector | |
Autoclavable | |
1/4 in. | |
1/4 in. I.D. |
Y-Type Connector | |
Polypropylene | |
6.35 mm | |
12/Pk., 72/Cs. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.