missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles
130.13 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
Easily identify Thermo Scientific™ Nalgene™ Unitary™ Red LDPE Safety Wash Bottles, which feature a wide mouth for faster, safe filling. Bottles are colored red for easy identification and instant recognizability, and can be used with acids, bases and alcohols. Bottles and tubulation are molded in one piece for uniform service, and include red polypropylene screw closures. Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow. Contents can be dispensed without tipping or shaking.
- Bottles are colored red for easy identification and instant recognizability, for use with acids, bases and alcohols; include red polypropylene screw closures.
- Bottles and tubulation are molded in one piece for uniform leakproof† service.
- Tip delivers a uniform, straight, ultrafine stream for precision dispensing, but can also be cut back to increase flow.
- Contents can be dispensed without tipping or shaking.
Specifications
Capacity | 16 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Red |
Description | LDPE bottle/tubulation |
Material | LDPE |
No. per Case | 4 |
No. per Pack | 4 |
Closure Color | Red |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'