Learn More
Thermo Scientific™ Nalgene™ Unwire™ Half-Racks: Resmer™ Manufacturing Technology
Organize and store samples with space-efficient half-racks, ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops.
Brand: Thermo Scientific™ 5972-0330
16.82 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 55
Additional Details : Weight : 0.84600kg
Description
Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.
- Constructed with Thermo Scientific™ Resmer™ Manufacturing Technology.
- Racks are repeatedly autoclavable.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels.
- Rack withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required.
Specifications
Test Tube Half Rack | |
3 x 3 | |
Blue | |
RESMER | |
Rectangular | |
30mm Tubes | |
10.9 cm | |
10.9 cm | |
8.4 cm | |
30 mm |
Test Tube Half-Rack Unwire™ Blue 30mm | |
Autoclavable | |
Tubes (30 mm) | |
9 | |
3 Tiers | |
4.3 x 4.3 x 3.3 in. (10.9 x 10.9 x 8.4cm) | |
4.3 in. | |
4.3 in. | |
3.3 in. | |
30 mm |