missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks
GREENER_CHOICE

Hold a full load of test tubes or centrifuge tubes with these polypropylene test tube racks, molded in one piece.

£21.00 - £40.15

Specifications

Product Type Test Tube Rack
Array 6 x 12
Autoclavable Not Autoclavable
Material Polypropylene
Positions 72
View More Specs

Products 8
Product Code Brand Color For Use With (Equipment) Price Quantity & Availability  
Product Code Brand Color For Use With (Equipment) Price Quantity & Availability  
10569032
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0013
White 13mm Tubes
£21.00
Each
Estimated Shipment: 09-04-2025
to see stock.
Add to basket
 
10470051
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0016
White 16mm Tubes
£40.15
Each
In Stock
to see stock.
Add to basket
 
10136690
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0313
Blue 13mm Tubes
£38.00
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
10116790
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0316
Blue 16mm Tubes
£23.20
Each
In Stock
to see stock.
Add to basket
 
10461561
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0413
Green 13mm Tubes
£21.85
Each
In Stock
to see stock.
Add to basket
 
10480051
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0416
Green 16mm Tubes
£39.20
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
10218590
GREENER_CHOICE
View Documents Promotion Details
Thermo Scientific™
5976-0513
Red 13mm Tubes
£21.85
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
10238830
GREENER_CHOICE
View Documents
Thermo Scientific™
5976-0516
Red 16mm Tubes
£40.15
Each
Estimated Shipment: 04-06-2025
to see stock.
Add to basket
 
Description

Description

Hold a full load of test tubes or centrifuge tubes with Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks. Racks are molded in one piece to provide extra strength and durability for room temperature applications.

Features:
  • Higher specific gravity than water so rack stays submerged in a water bath
  • Holds a full load of test tubes or centrifuge tubes for 13 and 16 sizes or up to 72 smaller diameter tubes in a 6x12 array
  • Available in four bright colors to help keep samples organized
  • Accepts large labels for easy sample identification

Note:

These racks are not autoclavable.

.

Nalgene reusable polypropylene(PP) products are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. These racks and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene products are packaged. And at end of product life, please wash and recycle your Nalgene racks if services are available in your community.

Specifications

Specifications

Test Tube Rack
Not Autoclavable
72
3 Tiers
6 x 12
Polypropylene
Rectangular
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Unwire™ Polypropylene Test Tube Racks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.