missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Product Code. 10323701
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Array:
3 x 8
4 x 10
6 x 12
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
Unit Size:
Each

Product Code. 10323701

Brand: Thermo Scientific™ 59700320

Only null left
Add to basket
Edge
Add to basket

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Test Tube Rack Unwire™ Blue 20mm
Array 4 x 10
Autoclavable Autoclavable
Color Blue
Holds Tubes (20 mm)
Material RESMER
Positions 40
Shape Rectangular
Shelves 3 Tiers
For Use With (Equipment) 20mm Tubes
Dimensions (L x W x H) 9.9 x 4 x 3.25 in. (25 x 10.2 x 8.3 cm)
Length (Metric) 25 cm
Length (English) 9.9 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Height (Metric) 8.3 cm
Height (English) 3.25 in.
Diameter (Metric) Opening 20 mm
Diameter (Metric) Inner 20 mm
Show More Show Less
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis