missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Product Code. 10343461
Click to view available options
Color:
Blue
Green
Orange
Red
White
Yellow
Array:
3 x 8
4 x 10
6 x 12
For Use With (Equipment):
13mm Tubes
16mm Tubes
20mm Tubes
25mm Tubes
30mm Tubes
Unit Size:
Each

Product Code. 10343461

Brand: Thermo Scientific™ 59700216

Only null left
Add to basket
Add to basket

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Tube Rack
Description Test Tube Rack Unwire™ Yellow 16mm
Array 6 x 12
Autoclavable Autoclavable
Color Yellow
Holds Tubes (16 mm)
Material RESMER
Positions 72
Shape Rectangular
Shelves 3 Tiers
For Use With (Equipment) 16mm Tubes
Dimensions (L x W x H) 9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7 cm)
Length (Metric) 24.9 cm
Length (English) 9.75 in.
Width (Metric) 12.7 cm
Width (English) 5 in.
Height (Metric) 6.7 cm
Height (English) 2.75 in.
Diameter (Metric) Opening 16 mm
Diameter (Metric) Inner 16 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.