Learn More
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Brand: Thermo Scientific™ 5970-0516
14.87 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.

Specifications
Test Tube Rack | |
6 x 12 | |
Red | |
RESMER | |
Rectangular | |
16mm Tubes | |
24.9 cm | |
12.7 cm | |
6.7 cm | |
16 mm |
Test Tube Rack Unwire™ Red 16mm | |
Autoclavable | |
Tubes (16 mm) | |
72 | |
12 | |
9.75 x 5 x 2.75 in. (24.9 x 12.7 x 6.7cm) | |
9.75 in. | |
5 in. | |
2.75 in. | |
16 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1421640 | Certificate of Compliance | 05/03/2025 | 5970-0516 |
1317616 | Certificate of Compliance | 11/12/2024 | 5970-0516 |
1303412 | Certificate of Compliance | 11/12/2024 | 5970-0516 |
1308427 | Certificate of Compliance | 11/12/2024 | 5970-0516 |
1312293 | Certificate of Compliance | 11/12/2024 | 5970-0516 |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.