Learn More
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.
Brand: Thermo Scientific™ 5970-0025
23.30 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.
Description
Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.
- Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
- Endplates accept large labels for easy identification of samples.
- Higher specific gravity than water so it stays submerged in a water bath and won't float.
- Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
- Available in six bright colors to help keep samples organized.
- 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
- No assembly is required; rack is ready to use.

Specifications
Test Tube Rack | |
4 x 10 | |
White | |
RESMER | |
Rectangular | |
25mm Tubes | |
30 cm | |
12.1 cm | |
9.2 cm | |
25 mm |
Test Tube Rack Unwire™ Wht 25mm | |
Autoclavable | |
Tubes (25 mm) | |
40 | |
3 Tiers | |
11.75 x 4.75 x 3.62 in. (30 x 12.1 x 9.2cm) | |
11.75 in. | |
4.75 in. | |
3.62 in. | |
25 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1421641 | Certificate of Compliance | 08/02/2025 | 5970-0025 |
1319600 | Certificate of Compliance | 10/12/2024 | 5970-0025 |
1282343 | Certificate of Compliance | 10/12/2024 | 5970-0025 |
1314007 | Certificate of Compliance | 10/12/2024 | 5970-0025 |
1413089 | Certificate of Compliance | 08/09/2024 | 5970-0025 |
Special Offers
-
Multiple Manufacturers
Grow Your Discovery
Fall in love with big savingsPromo Code: 24107Expires: 2025-03-28
Days
6Hours
14Minutes
11Seconds
46 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
39Hours
14Minutes
11Seconds
46 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
39Hours
14Minutes
11Seconds
46
Your input is important to us. Please complete this form to provide feedback related to the content on this product.