missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Brand:  Thermo Scientific™ 5970-0125

16.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10738151

  • £23.30 / Each
Estimated Shipment: 17-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Rack
4 x 10
Orange
RESMER
Rectangular
25mm Tubes
30 cm
12.1 cm
9.2 cm
25 mm
Test Tube Rack Unwire™ Orange 25mm
Autoclavable
Tubes (25 mm)
40
3 Tiers
11.75 x 4.75 x 3.62 in. (30 x 12.1 x 9.2cm)
11.75 in.
4.75 in.
3.62 in.
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1392128 Certificate TypeCertificate of Compliance Date14/10/2023 Catalog Number5970-0125
Lot Number1348892 Certificate TypeCertificate of Compliance Date19/02/2022 Catalog Number5970-0125
Lot Number1310079 Certificate TypeCertificate of Compliance Date05/02/2021 Catalog Number5970-0125
Lot Number1294929 Certificate TypeCertificate of Compliance Date19/08/2020 Catalog Number5970-0125
Lot Number1242815 Certificate TypeCertificate of Compliance Date02/11/2018 Catalog Number5970-0125
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology > For 25mm tubes; Array: 4 x 10; 300 x 121 x 92mm; Orange

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.