missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology
GREENER_CHOICE

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with these strong, durable racks.

Brand:  Thermo Scientific™ 5970-0420

35.90 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.


 View more versions of this product

Product Code. 10769491

  • £53.85 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Securely hold a full load of test tubes or centrifuge tubes for 13, 16, 20, 25 and 30mm diameter sizes with Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks. Molded in a single piece for exceptional strength and durability, these racks have no coating to chip, peel or rust.

  • Smooth finish leaves fewer places for contaminants to lodge; no welds to break, no sharp edges.
  • Endplates accept large labels for easy identification of samples.
  • Higher specific gravity than water so it stays submerged in a water bath and won't float.
  • Withstands most lab chemicals and temperatures up to 121°C for a variety of lab procedures.
  • Available in six bright colors to help keep samples organized.
  • 15mL conical tubes fit 20mm racks; 50mL conical fit 30mm racks.
  • No assembly is required; rack is ready to use.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Test Tube Rack
4 x 10
Green
RESMER
Rectangular
20mm Tubes
25 cm
10.2 cm
8.3 cm
Test Tube Rack Unwire™ Green 20mm
Autoclavable
Tubes (20 mm)
40
3 Tiers
9.75 x 4 x 3.25 in. (25 x 10.2 x 8.3cm)
9.75 in.
4 in.
3.25 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1421331 Certificate TypeCertificate of Compliance Date24/01/2025 Catalog Number5970-0420
Lot Number1305626 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5970-0420
Lot Number1291973 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5970-0420
Lot Number1303954 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5970-0420
Lot Number1300285 Certificate TypeCertificate of Compliance Date11/12/2024 Catalog Number5970-0420
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    41

    Hours

    0

    Minutes

    8

    Seconds

    54
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    41

    Hours

    0

    Minutes

    8

    Seconds

    54
  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    8

    Hours

    0

    Minutes

    8

    Seconds

    54
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Unwire™ Test Tube Racks: Resmer™ Manufacturing Technology > For 20mm tubes; Array: 4 x 10; 250 x 102 x 83mm; Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.