missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Vacuum Plates
Use Thermo Scientific™ Nalgene™ Replacement Plate for Vacuum Chambers with Nalgene Vacuum Chambers (5305-series), Nalgene Replacement Bell Jars (DS5320 Series), or with glass bell jars up to 12.5 in. (31.75cm) in diameter. Plate is molded of white polycarbonate, with neoprene gaskets.
Brand: Thermo Scientific™ 5306-0130
269.93 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
- For use in vacuum systems with Chambers D1415-2 and D1415-4 or with glass jars up to 12.5 in. (31.75cm) in diameter
- Supplied with 20.3cm O.D. × 2.4mm thick neoprene gasket with center hole
- White polycarbonate
- With HDPE tubing adapter located at the rim that fits 0.25 in. (0.63cm) I.D. tubing
- Not autoclavable
Order Info
Dimensions: 13.5 in. O.D. x 1.06 in. thick (34.3 x 2.7cm)
Specifications
Nalgene jars DS5320 | |
Polypropylene | |
34.3 cm | |
27 mm | |
13.5 in. | |
Replacement Vacuum Plate |
Neoprene gaskets (8, 11, 12.88 in.) | |
13.5 in. | |
0.06 in. | |
White | |
343 mm |