Learn More
Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors

Quickly absorb spills and cushion breakable labware with these surface protectors. Use as a bench protector, shelf liner or cabinet liner to protect against the harshest of chemicals.
Brand: Thermo Scientific™ 62050-00
81.39 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
Quickly absorb spills and cushion breakable labware with Thermo Scientific™ Nalgene™ Versi-Dry™ Surface Protectors. Each surface protector is composed of thousands of Thermo Scientific™ Thirsty Cells™ for heightened performance. The polyethylene backing protects the benchtop from the harshest of chemicals. Use as a bench protector, shelf liner, cabinet liner or for wiping up isolated spills.
- Cushioned surface minimizes breakage of glass labware when dropped or tipped over
- Skid resistant polyethylene backing resists harsh chemicals and protects your benchtop from spills and corrosion
- Low-pile flat surface provides stability for glassware that is likely to tip
- Versi-Dry quickly absorbs up to 750mL/m2 spills with its thousands of Thirsty Cells

Specifications
Surface Protector | |
750 mL/m2 | |
91 m | |
51 cm | |
1 roll | |
1 Pk. |
Polyethylene | |
300 ft. | |
20 in. | |
Roll in dispenser pack | |
1 roll | |
Versi-Dry Standard Absorbancy Dispenser Roll 20 in. x 300 ft.; 1 roll x 300 ft. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.