missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
112.50 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Use promo code "23291" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.
- With Tefzel™ ETFE screw closure/stem and draw tube
- Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
- Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
- Tip can be cut back to provide increased flow
- Tight fit of draw tube and closure prevents separation when squeezing bottle
- Autoclavable/Leakproof†/Transparent
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Show More |
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'