missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
GREENER_CHOICE

Product Code. 10548701
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
24 mm
38-430 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Ensure contamination-free dispensing with these chemical-resistant wash bottles made with Teflon™ fluoropolymer.

Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.

  • With Tefzel™ ETFE screw closure/stem and draw tube
  • Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
  • Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
  • Tip can be cut back to provide increased flow
  • Tight fit of draw tube and closure prevents separation when squeezing bottle
  • Autoclavable/Leakproof†/Transparent
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Material FEP
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 178 mm
Product Type Wash Bottle
Height (English) 7 in.
Closure Material ETFE
Closure Size 24 mm
Diameter (Metric) 60.2 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.