missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks
GREENER_CHOICE

Product Code. p-3341523
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
47 mm
50 mm
75 mm
90 mm
Material:
Cellulose Acetate
Cellulose Nitrate
Glass Fiber
Nylon
Color:
Gray
White
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10254161

Brand: Thermo Scientific™ DS02104020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Carry out particulate and microbial analysis with these filter membranes. Available in various forms for water quality work, cold sterilization or sample clean up.

Rely on Thermo Scientific™ Nalgene™ Membrane and Prefilter Disks to meet a wide range of laboratory filtration needs. Used in conjunction with either single use or reusable hardware and filter holders, filter disks offer you flexibility and choice to fit many applications. Sterile filter disks are available in materials ranging from nylon, cellulose nitrate, cellulose acetate and glass fiber membranes.

  • Sterile membrane disks are optimized for microbial QA/QC testing and feature the highest recovery rates
  • White and black membranes for easy visibility of colonies
  • Gridded membranes are printed with non-toxic ink for easy enumeration of colonies

Certifications

Meets EPA and APHA standards for water quality work

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color White
Filter Type Membrane Filter
Material Cellulose Acetate
Pore Size 0.2 μm
Sterility Non-sterile
No. per Case 100
No. per Pack 100
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.