missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure Product Code.: 10120201
In Stock
to see stock.
Add to basket

Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure

Product Code. 10120201
250 mL, 43 mm
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Closure Size:
43 mm
48 mm
53 mm

Product Code. 10120201

Brand: Thermo Scientific™ 21000008

In Stock
to see stock.
Add to basket
Add to basket

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure.

Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.

Features:

  • Clear
  • Withstand temperatures from -105°C (-157°F)
  • Tefzel™ ETFE caps included
  • Leakproof†

Warranty: 90 days

Note: Before autoclaving, completely disengage threads or remove closure

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Description Wide Mouth Bottle
Diameter (Metric) Inner Neck 33 mm
For Use With (Application) Storage, Transportation ​
Material Teflon FEP
Sterility Non-sterile
Temperature Range (Metric) -100°C to 260°C
Closure Color Natural, translucent
Neck Finish 43 mm
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 128 mm
Product Type Wide Mouth Bottle
Height (English) 5.03 in. (With Closure); 4.86 in. (Without Closure)
Closure Material Tefzel™ ETFE
Closure Size 43 mm
Diameter (Metric) 59 mm
Closure Type Screw Cap
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1420266 Certificate TypeCertificate of Compliance Date30/01/2025 Catalog Number2100-0008
Lot Number1408423 Certificate TypeCertificate of Compliance Date17/07/2024 Catalog Number2100-0008
Lot Number1399340 Certificate TypeCertificate of Compliance Date28/02/2024 Catalog Number2100-0008
Lot Number1390890 Certificate TypeCertificate of Compliance Date14/09/2023 Catalog Number2100-0008
Lot Number1382652 Certificate TypeCertificate of Compliance Date18/03/2023 Catalog Number2100-0008

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.