missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Centrifuge Bottles
Click to view available options
Nominal Capacity:
250 mL
Max. Force:
8000 x g
Description
Carry out applications such as large-volume cell harvesting, pelleting and protein purification with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Centrifuge Bottles, molded of rigid and robust high-density polyethylene. These translucent bottles have excellent chemical resistance properties and are rated for temperatures as low as -100°C.
Features:
- For low speed centrifugation of biological and chemical samples
- Excellent for use in refrigerated centrifuges
- Rated for forces up to 8000 x g
- For proper performance bottles, must be filled to at least 80% of total capacity
Requires:
When spinning 250mL bottle in a Sorvall™ GSA rotor, use of the Nalgene centrifuge bottle adapter (DS3125-0250) is required
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Translucent |
Description | High Density Polyethylene Bottle with PP Closure |
Material | HDPE |
Length (Metric) | 131.6 mm |
No. per Case | 36 |
No. per Pack | 6 |
Nominal Capacity | 250 mL |
Graduated | No |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'