missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure: Bulk Pack
GREENER_CHOICE

Product Code. 10300441
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm
Unit Size:
Pack of 1000
Pack of 125
Pack of 250
Pack of 50
Pack of 500

Product Code. 10300441

missing translation for 'mfr': Thermo Scientific™ 3321890016

Only null left
Add to basket
Edge
Add to basket

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.

Perform short-term general purpose laboratory and field applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These light-duty translucent bottles are a lightweight version of the original Nalgene bottle, bulk-packed for ultimate economy. Thinner-walled and more flexible than the Nalgene Lab Quality Bottles, they feature a wide mouth for easy filling and offer excellent chemical resistance to most acids, bases and alcohols. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Diameter (Metric) Inner Neck 44 mm
Material HDPE
No. per Case 125
Sterility Non-sterile
Closure Color Natural, translucent
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
ACT Label Yes
Height (Metric) 168 mm
Product Type Wide Mouth Economy Bottle
Height (English) 6.61 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Not Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.