missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure Product Code.: 10102881
Add to basket

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure
GREENER_CHOICE

Product Code. 10102881
125 mL, 38 mm
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm

Product Code. 10102881

Brand: Thermo Scientific™ 21890004

Edge
Add to basket
Add to basket

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure.

Perform general purpose laboratory applications with Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure. These bottles are a lighter-weight and more flexible version of Nalgene Lab Quality Bottles and are leakproof† when used with Nalgene closures. Made from high-quality laboratory-grade plastic materials for reliably low leachables and extractables. This product is ACT Labeled by My Green Lab to enable data-based sustainable product purchasing decisions.

  • Linerless polypropylene caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Recommended for sample collection and storage of daily working solutions
  • Bottles participate in My Green Labs' ACT Label program for Accountability, Consistency and Transparency around product sustainability
Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Translucent
Description Translucent Wide-Mouth Economy Bottle
Diameter (Metric) Inner Neck 28 mm
Material HDPE
No. per Case 72
No. per Pack 72
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 38 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Round
ACT Label Yes
Height (Metric) 99 mm
Product Type Wide Mouth Economy Bottle
Width (English) 1.99 in.
Height (English) 3.92 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1423997 Certificate TypeCertificate of Compliance Date13/03/2025 Catalog Number2189-0004
Lot Number1421293 Certificate TypeCertificate of Compliance Date26/02/2025 Catalog Number2189-0004
Lot Number1421061 Certificate TypeCertificate of Compliance Date02/02/2025 Catalog Number2189-0004
Lot Number1419814 Certificate TypeCertificate of Compliance Date08/01/2025 Catalog Number2189-0004
Lot Number1417393 Certificate TypeCertificate of Compliance Date14/12/2024 Catalog Number2189-0004
  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    33

    Hours

    19

    Minutes

    29

    Seconds

    8
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
  • Multiple Manufacturers
    Fall in love with big savings
    Promo Code: 24107

    Expires2025-03-28

    Days

    0

    Hours

    19

    Minutes

    29

    Seconds

    8

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Economy Bottles with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.