missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles
GREENER_CHOICE

Store dry or liquid materials in these wide-mouth bottles, ideal as inner containers for customers who design, assemble and certify combination packaging.

Brand:  Thermo Scientific™ 2199-0004

21.17 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10544441

  • £46.45 / Pack of 12
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.

  • Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)
  • Wide mouths for easy filling with dry or liquid materials
  • Polypropylene screw caps included
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 oz., 125 mL
4 oz.
Wide-Mouth Passport IP2 Bottles
28 mm
99 mm
72
Meets IATA Dangerous Goods Regulations Section 5.0.2.9.
Wide
99 mm
3.8 in.
38-415 mm
Screw Cap
125 mL
Translucent
28 mm
Polypropylene (PP) screw caps
HDPE
12
Yes
Round
IP2 Bottle
Polypropylene
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Manuals

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1419409 Certificate TypeCertificate of Compliance Date21/01/2025 Catalog Number2199-0004
Lot Number1299906 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2199-0004
Lot Number1336183 Certificate TypeCertificate of Compliance Date10/12/2024 Catalog Number2199-0004
Lot Number1403317 Certificate TypeCertificate of Compliance Date23/03/2024 Catalog Number2199-0004
Lot Number1401409 Certificate TypeCertificate of Compliance Date22/03/2024 Catalog Number2199-0004
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles > 125mL, 38-415 closure, lab pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.