Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles
Store dry or liquid materials in these wide-mouth bottles, ideal as inner containers for customers who design, assemble and certify combination packaging.
Brand: Thermo Scientific™ 2199-0032
215.28 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.
- Leakproof†, each lot of bottles is leak tested at 15psi (103kPa)
- Wide mouths for easy filling with dry or liquid materials
- Polypropylene screw caps included
Specifications
32 oz., 1000 mL | |
32 oz. | |
Wide-Mouth Passport IP2 Bottles | |
53 mm | |
199 mm | |
24 | |
Meets IATA Dangerous Goods Regulations Section 5.0.2.9. | |
Wide | |
199 mm | |
7.8 in. | |
63-415 mm | |
Screw Cap |
1000 mL | |
Translucent | |
53 mm | |
Polypropylene (PP) screw caps | |
HDPE | |
6 | |
Yes | |
Round | |
IP2 Bottle | |
Polypropylene | |
91 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.