Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottle with Closure
Choose this container, which is break-resistant, guaranteed leakproof and certified sterile, for water sample collection for microbiological analyses.
£265.00 - £346.00
Specifications
Certification Parameters | Sterile, Metals and water quality, Cyanide, Fluoride |
---|---|
Color | Natural |
Description | Nalgene WM HDPE Bottle |
Includes | Certified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E |
Material | HDPE |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
15317203
|
Thermo Scientific™
N411-0125 |
125 mL | 38 mm |
£265.00
Pack of 48 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
15365706
|
Thermo Scientific™
N411-0250 |
250 mL | 43 mm |
£275.36
Pack of 60 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
15501161
|
Thermo Scientific™
N411-0500 |
500 mL | 53 mm |
£346.00
Pack of 40 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Description
Thermo Scientific™ Nalgene™ Wide-Mouth HDPE Sterile Sample Bottles are recommended for collecting water samples for microbiological analyses. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Durable construction withstands the rigors of field operations. Wide mouth for easy aseptic filling. Certified sterile.
- HDPE container with leakproof† HDPE closure
- Leakproof† guaranteed
- Certified Sterile
- Caps assembled onto containers and individually shrink-wrapped for tamper evidence and sterility assurance
- Packaged in shrink-wrapped trays
- Wide mouth for easy aseptic filling
- Recommended for collecting water samples for microbiological analyses
Certified containers come with the following features:
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Each closure individually sealed with tamper-evident shrink wrap
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Note:
†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Specifications
Sterile, Metals and water quality, Cyanide, Fluoride | |
Nalgene WM HDPE Bottle | |
HDPE | |
Sterile | |
White | |
Certified Sterile; Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Natural | |
Certified containers come with the following features: Certified sterile Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each container individually barcoded with lot number and unique container number; E | |
NA | |
Translucent | |
Certified |