missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure Product Code.: 10360161
Add to basket

Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure
GREENER_CHOICE

Product Code. 10360161
30 mL, 28 mm
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
Closure Size:
28 mm
38 mm
43 mm
53 mm
63 mm

Product Code. 10360161

Brand: Thermo Scientific™ 21030001

Edge
Add to basket
Add to basket

View liquid levels clearly in these impact-resistant, wide-mouth LDPE bottles with closure.

View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.

  • Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions

Includes:

Polypropylene screw caps

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Translucent
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 21 mm
Material LDPE
No. per Case 72
No. per Pack 12
Sterility Non-sterile
Closure Color Natural, translucent
Neck Finish 28 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 63 mm
Product Type Wide Mouth Bottle
Height (English) 2.48 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 28 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

Package Inserts

Schematics & Diagrams

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1423603 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog Number2103-0001
Lot Number1416452 Certificate TypeCertificate of Compliance Date26/11/2024 Catalog Number2103-0001
Lot Number1415939 Certificate TypeCertificate of Compliance Date15/11/2024 Catalog Number2103-0001
Lot Number1404870 Certificate TypeCertificate of Compliance Date14/04/2024 Catalog Number2103-0001
Lot Number1395980 Certificate TypeCertificate of Compliance Date04/02/2024 Catalog Number2103-0001

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.