Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure
View liquid levels clearly in these impact-resistant, wide-mouth LDPE bottles with closure.
£28.80 - £110.00
Specifications
Color | Translucent |
---|---|
Description | Wide-Mouth Bottle |
Material | LDPE |
Sterility | Non-sterile |
Closure Color | Natural, translucent |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
10360161
|
Thermo Scientific™
2103-0001 |
30 mL | 28 mm |
£28.80
Pack of 12 |
In Stock
Log in to see stock. |
||||
10298320
|
Thermo Scientific™
2103-0002 |
60 mL | 28 mm |
£37.25
Pack of 12 |
In Stock
Log in to see stock. |
||||
10044180
|
Thermo Scientific™
2103-0004 |
125 mL | 38 mm |
£48.85
Pack of 12 |
In Stock
Log in to see stock. |
||||
10657681
|
Thermo Scientific™
2103-0008 |
250 mL | 43 mm |
£57.70
Pack of 12 |
In Stock
Log in to see stock. |
||||
10116230
|
Thermo Scientific™
2103-0016 |
500 mL | 53 mm |
£110.00
Pack of 12 |
In Stock
Log in to see stock. |
||||
10167120
|
Thermo Scientific™
2103-0032 |
1 L | 63 mm |
£67.15
Pack of 6 |
In Stock
Log in to see stock. |
||||
Description
View liquid levels clearly in the impact-resistant Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure. These translucent, low-density polyethylene bottles are ideal for storing chemicals and standards, as well as collecting and storing distilled water. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables. Extremely low trace metal content in LDPE makes it ideal for trace metal analysis. Excellent chemical resistance to most acids, bases and alcohols. Wide mouth is easy to fill. Leakproof† when used with Nalgene closures.
- Extremely low trace metal content in LDPE makes it ideal for trace metal analysis
- Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle; suitable for shipping liquids
- Can be used in freezer to -100°C (-148°F) for long-term storage
- Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
- Bottle and Carton are readily recyclable in most communities
- Manufactured from non-toxic materials
Includes:
Polypropylene screw caps
Note: These tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof† when used with their Nalgene closures.
.
Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Translucent | |
LDPE | |
Natural, translucent | |
Yes | |
Round | |
Unlined | |
Screw Cap |
Wide-Mouth Bottle | |
Non-sterile | |
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
Wide | |
Wide Mouth Bottle | |
Polypropylene | |
No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.