missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles with Closure
GREENER_CHOICE

Product Code. 10279931
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Closure Size:
43 mm
48 mm
53 mm

Carry out a wide array of applications with chemically-resistant Thermo ScientificTM NalgeneTM Wide-Mouth PMP Bottles.

Carry out a wide array of applications with chemically-resistant Thermo Scientific™ Nalgene™ Wide-Mouth PMP Bottles that easily withstand a temperature range from 20° to 175°C (68° to 347°F) and repeated autoclaving even at 150°C (302°F). Made from high quality laboratory grade plastic materials for reliably low leachables and extractables.

  • Designed to tolerate a wide range of temperatures
  • Resistant to acids and bases
  • Better clarity than other bottles of similar chemical resistance
  • Linerless caps for leakproof† performance
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Clear
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 43 mm
Material PMP
No. per Case 16
No. per Pack 4
Sterility Non-sterile
Closure Color Natural
Neck Finish 53 mm
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 203 mm
Product Type Wide Mouth Bottle
Width (English) 3.56 in.
Height (English) 8.2 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 89 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.