Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure
Description
Perform light-duty, general purpose applications where heavier bottles are not required with Thermo Scientific™ Nalgene™ Wide-Mouth PPCO Economy Bottles with Closure. These bottles are lightweight versions of the original Nalgene lab-quality bottle. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables.
- Economical and recyclable
- Translucent for easy viewing of liquid levels
- Linerless caps for leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
- Autoclavable
Includes:
Polypropylene screw closures
Specifications
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Description | Wide-Mouth Bottle |
Diameter (Metric) Inner Neck | 44 mm |
Material | PPCO |
No. per Case | 48 |
No. per Pack | 48 |
Sterility | Non-sterile |
Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.