missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure Product Code.: 10537511
Add to basket

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure
GREENER_CHOICE

Product Code. 10537511
60 mL, 53 mm
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
53 mm
70 mm
120 mm

Product Code. 10537511

Brand: Thermo Scientific™ 21170060

Add to basket
Add to basket

Protect against breakage and contamination with museum-quality PMP jars that lose only 2% of formaldehyde per year.

Protect against breakage and contamination with Thermo Scientific™ Nalgene™; Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure. These make excellent museum jars offering good clarity with excellent chemical resistance. They are lighter in weight than glass and lose only 2% of formaldehyde per year. Not liquid leakproof.

Features:
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • Good clarity with excellent chemical resistance make these jars versatile in your lab.
  • Straight sides provide full-access and complete sample retrieval.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads.
  • They are not liquid leakproof, not recommended for liquid transport.

Note:

Completely disengage threads or remove cap before autoclaving.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.8 in.
Diameter (English) Inner Neck 1.7 in.
Diameter (Metric) Inner Neck 44 mm
Includes Screw Closure
Material PMP
No. per Case 48
No. per Pack 4
Weight (Metric) 26 g
Clarity Clear
Mouth Wide
Shape Round
Height (Metric) 45 mm
Product Type Straight-sided Jar
Height (English) 1.9 in.
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 47 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PMP Jars with White Polypropylene Screw Closure >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.