missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars with Closure
GREENER_CHOICE

Artikelnummer. 10693311
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Closure Size:
38 mm
43 mm
53 mm
70 mm
120 mm

Store pastes, solids, specimens and lab supplies in these translucent, wide-mouth, straight-sided jars that offer excellent chemical resistance.

Store pastes, solids, specimens and lab supplies in Thermo Scientific™ Nalgene™ Wide-Mouth Straight-Sided PPCO Jars. These versatile, translucent jars have excellent chemical resistance and can be autoclaved repeatedly. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables. Not liquid leakproof.

Features:
  • Wide mouth and straight sides provide full-access and complete sample retrieval.
  • 15, 30 and 60mL jars have natural polypropylene closures.
  • 125mL to 1L jars have white polypropylene closures with recessed tops for stacking.
  • 125 and 250mL sizes fit Osterizer™ and other blenders that have Mason Jar threads; recommended for use with Fluid Transfer Closure DS2153-0700.
  • For 500mL and 1L sizes, remove closure and autoclave separately.
  • Polypropylene copolymer jars are not liquid leakproof, not recommended for liquid transport.
TRUSTED_SUSTAINABILITY

Spezifikation

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Translucent
Diameter (English) 2.5 in.
For Use With (Application) Fluid Transfer Closure DS2153-0700
Includes Polypropylene Caps
Material PPCO
Neck ID (Metric) 64 mm
No. per Case 36
No. per Pack 6
Weight (Metric) 65 g
Clarity Translucent
Mouth Wide
Shape Round
Height (Metric) 118 mm
Product Type Straight-sided Jar
Height (English) 4.7 in.
Closure Size 70 mm
Diameter (Metric) 64 mm
Closure Type Cap
Mehr anzeigen Weniger anzeigen
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'