Learn More
Thermo Scientific™ Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge
Obtain full blank port pressure with only two strokes when using the Thermo ScientificTM NalgeneTM Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge.
Brand: Thermo Scientific™ 6133-0010
293.44 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 55
Additional Details : Weight : 1.02420kg
Description
Obtain full blank port pressure with only two strokes when using the Thermo Scientific™ Nalgene™ Zinc/Aluminum Hand-Operated Vacuum Pump with Gauge, a multi-purpose self-lubricating pump featuring outstanding efficiency. Cast in corrosion-resistant zinc/aluminum and easily disassembled for repair or replacement of internal parts, this hand pump quickly and easily attains a vacuum of 25″ (635mm) Hg or a pressure of 30 psi (35kPa).
- Designed with ergonomic handle to make pumping easier on the hands
- Corrosion resistant and repairable for long life in the lab
- Pumping rate of 15cc per stroke
- Easy-flip lever to switch from vacuum to pressure.
- Gauge calibrated in inches of Mercury and in kPa
- Attaches to 1/4″ (63.5cm) I.D. flexible tubing; includes a 2′ (0.7m) length of clear PVC tubing
- Includes repair kit 6133-2000 for maintenance and repair of internal parts to extend hand pump life
Specifications
Vacuum Pump | |
4 | |
15 cc/stroke | |
6133-2000 Repair Kit |
1 | |
30 psig (35 kPag) | |
Vacuum Pump |