Learn More
IKA™ NANOSTAR 7.5 Digital Stirrer

The overhead stirrer NANOSTAR 7.5 digital is 30 % smaller than the MICROSTAR 7.5 digital and therefore even more space-saving. However, its performance remains the same. NANOSTAR 7.5 digital convinces with perfect basic functionalities, its compact design and is with just 0,8 kg easy to handle.
Brand: IKA™ 0025004356
796.78 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Constant torque NANOSTAR 7.5 digital guarantees a constant torque over the entire rpm range from 50 - 2.000 rpm.
- Ease of operation Operation takes place using a stable rotary knob. The display clearly shows the rotational speed.
- Rapid updates Regular software updates can be undertaken rapidly and simply via the USB interface.

Specifications
0 to 2000 rpm | |
LED | |
32 w | |
8.5 mm | |
1300 mA | |
EN 61010-1:2010, EN 61010-2-051:2015, EN 61326-1:2013, EN 60529:1991 + A1:2000 + A2:2013, EN ISO 12100:2010, 2014/35/EU Low Voltage Directive, 2006/42/EG Machinery Directive, 2014/30/EU EMC Directive, 2011/65/EU RoHS Directive | |
Extension arm, hexagonal socket screw, hexagon socket offset screw key, shaft protector R 300 (with 2 fasten screws), chuck key, power supply, exchangeable adapter (Europe), exchangeable adapter (UK), exchangeable adapter (USA), exchangeable adapter (China), exchangeable adapter (Australia), user guide,warranty card | |
7.5 digital | |
IP54 | |
Max. 4000 mPas |
5 L | |
100/240 V | |
0.3 in. | |
53 x 147 x 130 mm | |
50/60 Hz | |
0.5 to 8 mm | |
Alu-Cast Coating/Thermoplastic Polymer | |
Brushless DC | |
Max. at stirring shaft 7.5 Ncm | |
0.8 kg |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
30Hours
13Minutes
50Seconds
30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.