Learn More
Thermo Scientific™ nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System
Virtually zero-dead-volume connections ensure optimal separation efficiency with your low-flow UHPLC system.
£265.13 - £458.21
Specifications
For Use With (Application) | Fluidic Connection for Low-Flow UHPLC Systems |
---|---|
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1500 bar |
Product Line | nanoViper |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
17857818
|
Thermo Scientific™
6250.5118 |
nanoViper 0.010 x 180 mm (1500 bar) |
£310.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17867818
|
Thermo Scientific™
6250.5120 |
nanoViper 0.020 x 70 mm (1500 bar) |
£265.13
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17877818
|
Thermo Scientific™
6250.5121 |
nanoViper 0.020 x 150 mm (1500 bar) |
£284.53
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17887818
|
Thermo Scientific™
6250.5122 |
nanoViper 0.020 x 950 mm (1500 bar) |
£383.15
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17897818
|
Thermo Scientific™
6250.5123 |
nanoViper 0.050 x 70 mm (1500 bar) |
£265.13
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17817828
|
Thermo Scientific™
6250.5125 |
nanoViper 0.050 x 950 mm (1500 bar) |
£458.21
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17827828
|
Thermo Scientific™
6250.5135 |
nanoViper 0.010 x 350 mm (1500 bar) |
£342.73
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17837828
|
Thermo Scientific™
6250.5240 |
nanoViper 0.020 x 350 mm (1500 bar) |
£284.53
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17847828
|
Thermo Scientific™
6250.5580 |
nanoViper 0.050 x 750 mm (1500 bar) |
£339.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.
See Viper and nanoViper resources
Robust nano-flow, capillary-flow, and micro-flow LC performance- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operating pressures up to 1500 bar
- Suitable for temperatures up to 120°C
- Fingertight design for pressures up to 1200 bar
- Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
- Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
- Eliminates assembly of PEEK sleeve fittings
- Compatible with valves and columns from virtually any manufacturer
- Fits narrow connections such as 10-port valves
- Available in a variety of materials, lengths, and inner diameters
- Fluidic connections for low-flow UHPLC systems
Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.
Specifications
Fluidic Connection for Low-Flow UHPLC Systems | |
Shielded Fused Silica | |
nanoViper |
All HPLC and UHPLC Systems | |
1500 bar | |
Tubing |