Learn More
Thermo Scientific™ nanoViper™ Fitting Systems for Vanquish™ Neo UHPLC System
Virtually zero-dead-volume connections ensure optimal separation efficiency with your low-flow UHPLC system.
Brand: Thermo Scientific™ 6250.5122
Additional Details : Weight : 1.00000kg
Description
Ensure optimal separation efficiency for your Thermo Scientific™ Vanquish™ Neo UHPLC system using virtually zero-dead-volume Thermo Scientific™ nanoViper™ Fitting systems. Capillaries come preassembled and are easy to install for a simple and worry-free instrument setup. High-pressure tested, these fittings provide UHPLC compatibility up to 1500 bar (21,750 psi). Capillaries are fingertight up to 1200 bar. For higher pressures, a nano-flow LC torque tool is recommended.
See Viper and nanoViper resources
- Ferrule-free tightening design for virtually zero-dead-volume connections
- Operating pressures up to 1500 bar
- Suitable for temperatures up to 120°C
- Fingertight design for pressures up to 1200 bar
- Easy torque tool to tighten for pressures above 1500 bar and nano-flow rate applications
- Flexible PEEK sheathed fused silica capillaries (1/32 in OD)
- Eliminates assembly of PEEK sleeve fittings
- Fluidic connections for low-flow UHPLC systems
Thermo Scientific Vanquish Neo UHPLC systems are equipped with the nanoViper Fitting System as standard.
Specifications
nanoViper 0.020 x 950 mm (1500 bar) | |
All HPLC and UHPLC Systems | |
1500 bar | |
Tubing | |
20 μm |
Fluidic Connection for Low-Flow UHPLC Systems | |
Shielded Fused Silica | |
nanoViper | |
950 mm |