missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Napoli Safety Shoes
Virtually impenetrable nitrile rubber soles combined with the shoe's sophisticated looks allow you to move easily between the office and warehouse.
£128.34 - £150.00
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Brown |
Design | Napoli |
Liner Material | Hydro-Tec™ Sanitized Silver & Wellness leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15988171
|
Emma Safety Footwear
MM11109039 |
39 | |||||||
15998171
|
Emma Safety Footwear
MM11109041 |
41 | |||||||
15908181
|
Emma Safety Footwear
MM11109042 |
42 | |||||||
15918181
|
Emma Safety Footwear
MM11109043 |
43 | |||||||
15928181
|
Emma Safety Footwear
MM11109044 |
44 | |||||||
15938181
|
Emma Safety Footwear
MM11109045 |
45 | |||||||
15948181
|
Emma Safety Footwear
MM11109046 |
46 | |||||||
15958181
|
Emma Safety Footwear
MM11109047 |
47 | |||||||
15968181
|
Emma Safety Footwear
MM11109048 |
48 | |||||||
Description
- S3-Safety shoe with sole plate for wet work
- Nitrile Rubber Heat Resistant Outsole
- Full grain leather/Nubuck
- ESD Certified
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Brown | |
Hydro-Tec™ Sanitized Silver & Wellness leather | |
Steel |
Laces | |
Napoli | |
Leather, Nubuck |