missing translation for 'onlineSavingsMsg'
Learn More

Gravis Narrow Neck Amber Glass Bottles

Catalog Number 11757225
Click to view available options
Capacity (Metric):
10 mL
15 mL
250 mL
1090 mL
No. per Pack:
14Pack
195Pack
216Pack
60Pack
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides excellent storage for samples in the laboratory. Gravis Narrow Neck Amber Glass Bottles are tinted to protect light-sensitive materials.

  • Available in a range of capacities
  • Manufactured from soda lime glass
  • Caps not included
Capacity (Metric) 10 mL
Color Amber
Diameter (Metric) Inner 13 mm
Material Soda Lime Glass
No. per Pack 195Pack
Mouth Narrow
Height (Metric) 51 mm
Product Type Bottle
Diameter (Metric) 24 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'