missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Narrow Neck Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
Description
- Low density polythene narrow neck bottles
- With LDPE dispensing closures white with flip-up spout and 2mm aperture
- Hinged jet tube which is open when raised and sealed with lowered
- Natural, translucent robust molded plastic
- Suitable for use with caps, nozzles and dispensers
- Available in a variety of sizes
Specifications
Specifications
Capacity (Metric) | 250 mL |
Color | Natural |
Material | LDPE |
No. per Case | 160Each |
Height (Metric) | 130 mm |
For Use With (Equipment) | Caps, nozzles and dispensers |
Diameter (Metric) | 59 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'