missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Narrow Neck Clear Glass Bottles
Click to view available options
Capacity (Metric):
10 mL
15 mL
No. per Pack:
195Pack
216Pack
Description
- Available in a range of capacities
- Manufactured from soda lime glass
- Caps not included
Specifications
Capacity (Metric) | 15 mL |
Color | Clear |
Diameter (Metric) Inner | 27 mm |
Material | Soda Lime Glass |
Neck ID (Metric) | 18 |
No. per Pack | 216Pack |
Mouth | Narrow |
Height (Metric) | 57 mm |
Product Type | Storage Bottle |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'