missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High clarity
- Bottle shapes: Premier and Alpha
- Tamper evident closer with Polycone seal
Specifications
Specifications
Capacity (Metric) | 60 mL |
Color | Clear |
Includes | Tamper evident closure |
Material | PETE |
No. per Pack | 24 Pack |
Closure Included | Yes |
Height (Metric) | 73 mm |
Product Type | Narrow Mouth Bottle |
Closure Material | LDPE |
Closure Size | 28 ROPP |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Narrow Neck PETE Bottles >
Spot an opportunity for improvement?Share a Content Correction